Beli bosch nozzle heat gun di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Reduction Nozzle for Heat Guns with ElectronicDeskripsi:Nosel reduksi untuk pistol udara panas Bosch dengan listrik. Sebagai nosel bundar untuk semburan udara panas terkonsentrasi atau sebagai adaptor untuk nosel khusus. Cocok untuk GHG 500-2; GHG 600-3; GHG 600 CE; GHG 630 DCE; GHG 660 LCD Professional; PHG 500-2; PHG 600-3; PHG 630 DCE
- METABO Reduction NozzleDeskripsi:For spot-heating e.g. soldering and weldingsuitable for H 16-500, HE 20-600, HE 23-650 Control, H 1600, HE 2000, HE 2300 Control, HG 18 LTX 500
- Mitutoyo Bore Gage Head (Pengukur Diameter Dalam)Deskripsi:The Mitutoyo bore gage with micrometer head delivers a wide range of bore measurement capabilities for high accuracy at 2µm. Interchangeable anvils made of alloy steel attach to the micrometer head for accurate dimensional setting. The anvils feature a carbide-tipped ball for better measurement reliability and longevity.atribut:
- Range (mm): 400-600
- Graduation (mm): 0.01
- Dial Gage: 2046AB
- Mic Head Travel (mm): 50
- Max. Guide Force (N): 20
- Maximum Measuring Force (N): 6
- WOKIN Hot Glue Stick Set (Set Lem Tembak)Deskripsi:- Suitable for WOKIN 555115- Packing: blister card
- BOSCH Heat Gunatribut:
- Control Airflow: 3-Stage
- K3L License: Yes
- BOSCH Slot Nozzle for Heat Guns with ElectronicDeskripsi:Nosel slot untuk pistol udara panas Bosch dengan listrik. Untuk permukaan sempit di atas pengelasan lapisan timah PVC. Bersama dengan nosel pengurangan diameter 9 mm. Bersama dengan nosel pengurangan diameter 9 mm. Cocok untuk GHG 500-2; GHG 600-3; GHG 600 CE; GHG 630 DCE; GHG 660 LCD Professional; PHG 500-2; PHG 600-3; PHG 630 DCEatribut:
- Diameter (mm): 10
- SATA Reel Beam HangerDeskripsi:AE3019 Reel Beam Hanger Product Introduction ●Easy installation, one person can complete the entire drum hoisting combination ●Excellent performance, TPU pipeline uses German BASF raw materials ●Comfortable stretching, the rewind spring made of high-quality steel has a long life ●Specialized beam, accurate positioning; bolt connection, box fits zero gap ●Durable and corrosion-resistant, valve core and joints are all made of brassatribut:
- Serial Number: AE3019
- Spindo Carbon Steel Pipe (Galvanize)Deskripsi:Diameter 80mm, tebal 5.49mm; berat 11.2 kg/matribut:
- Length (m): 6
- Spindo Pipa Baja Saluran Air Medium Galvanisedatribut:
- Hydrostatic Test (kgf/cm²): 50
- Standard Length (m): 6
- Tolerance on Wall Thickness: +15% & -10%
- BOSCH Accessories Dust Extraction Tool Attachmentatribut:
- UNSPSC: 40161503
- Takafan Dust Extraction Centrifugal Fan (Kipas Sentrifugal Ekstraksi Debu)atribut:
- Voltage (V): 380
- BOSCH Accessories Dust Silica Extractor AttachmentDeskripsi:On-surface vacuum attachments stick to a wall or floor and create a dust suction ring to drill within. They connect to an extractor hose, hold in place with the hose's suction, and form a barrier around drill bit tips to vacuum silica dust into the hose. They can be used with an OSHA Table 1 compliant extractor to mitigate silica dust to an acceptable level as set by OSHA's Respirable Crystalline Silica Standard 1926.1153.atribut:
- Application: Drilling
- Compatible with Grainger Part Number: 35KF62
- Compatible with Mfr. Model Number: 1191VSR; HD18-2; HD19-2; HD21-2
- Dust Compartment Type: Separate Vacuum
- Filtration Type: HEPA
- Hose Connector Type: Snap-in Connector
- Material: Plastic
- Mounting Location: Work Surface
- Number of Pieces: 1
- OSHA Table 1 Compliant: Part of OSHA Table 1 Compliant Solution
- Wet or Dry Use: Dry
- BOSCH Dust Extraction Adapteratribut:
- TRUSCO Number: 732-5878
- Spindo Pipa Black SteelDeskripsi:Diameter 25mm, tebal 3.2mm; berat 2.41 kg/matribut:
- Length (m): 6
- Material: Carbon Steel
- Mitutoyo Dial Bore Gauges Metric (Pengukur Diameter Dalam)Deskripsi:The Mitutoyo standard type bore gage is available in various ranges (metric and inch) to measure inside bore diameters with accuracy to 2µ/.00008″. The bore gage comes with interchangeable anvils to measure various bore diameters with the same gage. A pendulum guide structure improves sliding the gage for measurements while a two-point contact system detects geometry anomalies such as ovalness and taper.
- Spindo Pipa Baja Saluran Air Tipis Galvanisedatribut:
- Hydrostatic Test (kgf/cm²): 50
- Standard Length (m): 6
- Tolerance on Wall Thickness: +10% & -8%
- METABO Hot Air GunDeskripsi:-Wide range of uses: removal of varnish, shaping, crimping, welding and much more -High-quality ceramic heating, powerful motor and optimum device cooling for long service life -Ergonomic design and handle with non-slip soft-grip surface provides convenient handling -Safe stationary application due to large non-slip floor space
- CONSAFE Galvanized Pipe (Pipa Berlapis Seng)Deskripsi:Bisa digunakan untuk scafolding.atribut:
- Length (m): 6
Daftar Harga bosch nozzle heat gun Terbaru October 2026
| BOSCH Reduction Nozzle for Heat Guns with Electronic | Rp179.900 |
| METABO Reduction Nozzle | Rp279.900 |
| Mitutoyo Bore Gage Head (Pengukur Diameter Dalam) | Rp14.999.900 |
| WOKIN Hot Glue Stick Set (Set Lem Tembak) | Rp20.900 |
| BOSCH Heat Gun | Rp1.499.900 |
| BOSCH Slot Nozzle for Heat Guns with Electronic | Rp57.900 |
| SATA Reel Beam Hanger | Rp1.099.900 |
| Spindo Carbon Steel Pipe (Galvanize) | Rp489.900 |
| Spindo Pipa Baja Saluran Air Medium Galvanised | Rp389.900 |
| BOSCH Accessories Dust Extraction Tool Attachment | Rp3.599.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































%20%26%20Pengelasan/Produk%20Las/Peralatan%20Las/METABO%20Reduction%20Nozzle/1cP107325048-1.jpg)
/o2P106102866-2.jpg)
/84P110931292-1.jpg)



/asP107643388-5.jpg)


/luP112418786-1.jpg)


![KYORITSU [Parts] Accessories Engine BrushCutter SRE2230GT](https://media.monotaro.id/mid01/small/Perkakas%20Tangan%2C%20Pneumatik%20%26%20Listrik/Pertanian/Mesin%20Pertanian/Mata%20Pisau%20Pertanian/KYORITSU%20%5BParts%5D%20Accessories%20Engine%20BrushCutter%20SRE2230GT/dhP111527485-1.jpg)

/l5P106117761-4.jpg)


/2qP116971098-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)